M175UMED - 175W ED17 Metal Halide Clear Medium Base Lamp

Sylvania

  • $24.55 (Each)
  • $24.55 (Each)

  • $491.00 (Per 20)

In-Stock: 23 available locally (Bossier City, LA) ( change location)
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
M175UMED
Manufacturer
Sylvania
Manufacturer's Part Number
M175/U/MED/64479
Description
175W ED17 Metal Halide Clear Medium Base Lamp
Metalarc 175W E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644795 / 00046135644795
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.55 (Each)
Standard Packaging
$491.00 (Per 20)
Stock Availability
Bossier City
23 (Check another store)
All Stores
331
Resources
Images
 
 
M175UMED - Small Image
 
M175UMED - Large Image
 
M175UMED - Large Image
Attachments
 
 
M175UMED - Specification Sheet
Tech Bulletins
 
 
M175UMED - Tech Bulletin
Other Links
 
 
M175UMED - Other
 
M175UMED - Other
 
M175UMED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175 W
Voltage Rating
132
Shape
E17
Lamp Type
M175/U/MED/ED17
Material, Color, and Finish
Color Rendering Index
65
Finish
Clear
Base Type
E26 Medium
color temperature
4000
color rendering index (cri)
65
Dimensions and Weight
Diameter
2.126 in;54 mm
Height
5.43 in;138 mm
Size
5.43
Descriptions
Product Type
Metal Halide Lamp
Description
175W ED17 METAL HALIDE CLEAR MEDIUM BASE LAMP
extra long description
SYL M175UMED/64479 M175UMED 20/CS 1
Short Description
Metal Halide Lamp, 4000K, 175W, Clear, E26 Medium
Additional Information
Light Center Length 3-13/32 Inch;Mean Lumens 9500 (Horizontal);10800 (Vertical)
Long Description
METALARC 175W E26 Medium Base
Additional Information
Brightness (Lumens)
14400 lm (Vertical);12800 lm (Horizontal)
average life
7500 h (Horizontal);10000 h (Vertical)
ANSI Ballast Code
M57/E
start type
Probe
package quantity
20 CA
lumens
14400
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
M175/U/MED/64479
Brand
SYLVANIA
sub brand
Compact Metalarc(R)
GTIN
00046135644795
UPC
046135644795
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting;Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
standard
M57/E
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M175UMED.
Jump To:

Similar Items

Similar items are close alternatives to M175UMED, though they may not be 100% alike.

15414 175W MH Ed17
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.84) ·
MH175UMED - Eiko LTD

Check local availability

Total Availability: In Stock

Book Price

$54.84

Each

QTY:
Each
Add
49193 175W MH Ed28
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.64) ·
MH175U - Eiko LTD

Check local availability

Total Availability: In Stock

Book Price

$44.64

Each

QTY:
Each
Add
Ge Multi-Vapor®, 18902, 175 WTT, 4000 KV, 65 Cri, Medium Screw (E26) Base
  • MFR Part #: MVR175/U/MED
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($186.60) ·
MVR175UMED - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$31.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M175UMED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH175/ED17/U/4K Fulham n/a
MVR175/U/MED GE Lighting 00043168189026
M175UMED Osram Sylvania 00046135644795
MH175/U/MED Philips Lighting n/a
M175/U/MED Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat