MC150T7.5UG12830 - MH Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC150T7.5UG12830
Manufacturer
Sylvania
Manufacturer's Part Number
MC150T6/U/G12/930/64968
Description
MH Lamp
OBS64968 Metalarc Powerball 150W Ceramic Metal Halide Tubular T6, Clear, Universal Operation, G12 Base, 3000K CCT, 91 Cri, Pulse Start, Enclosed Rated, 20, 000 Hour Rated Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/EAN/GTIN
046135649684 / 4006584683307 / 00046135649684
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MC150T7.5UG12830 - Large Image
 
MC150T7.5UG12830 - Small Image
Attachments
 
 
MC150T7.5UG12830 - Specification Sheet
Other Links
 
 
MC150T7.5UG12830 - Other
 
MC150T7.5UG12830 - Other
Tech Bulletins
 
 
MC150T7.5UG12830 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Voltage Rating
93
Shape
T7.5
Material, Color, and Finish
color rendering index (cri)
89
color temperature
3000
Descriptions
Product Type
WRT MC150T6UG12930 12/CS 1/Sku
Long Description
OBS64968 METALARC POWERBALL 150W ceramic metal halide tubular T6, clear, universal operation, G12 base, 3000K CCT, 91 CRI, pulse start, enclosed rated, 20,000 hour rated life
Description
MH LAMP
extra long description
SYL MC150T6/U/G12/930/64968 WRT MC1
Additional Information
average life
15000
lumens
15100
Base
G12
Manufacturer Information
sub brand
POWERBALL CERAMIC METALARC TUBULAR SINGLE-ENDED
Brand
SYLVANIA
Manufacturers Part Number
MC150T6/U/G12/930/64968
GTIN
00046135649684
UPC
046135649684
Taxonomies, Classifications, and Categories
Type
High Intensity Discharge (HID)
Category Description
METAL HALIDE
Packaging
Weight per each
0.11
Carton
1
Package
12
Uses, Certifications, and Standards
standard
C142/E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat