QHE3X32T8UNVPSNS - *Delisted* Electronic Fluorescent Ballast

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QHE3X32T8UNVPSNS
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QHE-3X32T8/UNV-PSN-SC-B/51413
Description
*Delisted* Electronic Fluorescent Ballast
OBS51413 3 Lamp 32WT8 High Efficiency Electronic Ballast , Programmed Rapid Start, Universal Voltage, Normal Ballast Factor, Small Can, Banded
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135514135 / 00046135514135
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QHE3X32T8UNVPSNS - Large Image
 
QHE3X32T8UNVPSNS - Small Image
Attachments
 
 
QHE3X32T8UNVPSNS - Specification Sheet
Other Links
 
 
QHE3X32T8UNVPSNS - Other
 
QHE3X32T8UNVPSNS - Other
Tech Bulletins
 
 
QHE3X32T8UNVPSNS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Universal
Number of Lamps
3
Lamp Type
T8
Descriptions
Product Type
QHE3X32T8UNVPSNSCB 10/CS 1/Sku
extra long description
SYL QHE-3X32T8/UNV-PSN-SC-B/51413 Q
Description
*DELISTED* ELECTRONIC FLUORESCENT BALLAST
Long Description
OBS51413 3 lamp 32wT8 High Efficiency electronic ballast ,Programmed Rapid Start, Universal voltage, Normal Ballast Factor, Small Can, Banded
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QHE-3X32T8/UNV-PSN-SC-B/51413
sub brand
QUICKTRONIC
GTIN
00046135514135
UPC
046135514135
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
1.33
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat