210214S - TAB

210214S - Dragon Tooth Term

Dragon Tooth

  • $0.95 (for 1 Each)
  • $0.95 (1 Each)
  • $95.16 (100 Each)
  • $237.90 (250 Each)
  • $1,189.50 (1,250 Each)

In-Stock: 9,500 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    210214S
    Manufacturer
    Dragon Tooth
    Manufacturer's Part Number
    210214S
    Description
    Dragon Tooth Term
    Wire Splice, Insulated, Copper Conductor Material, 0.63 In Overall Length, Splice Connector Terminal, 0.01 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Small Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Sta-Kon Type Terminals
    UNSPSC
    39121449 - Wire or cable compression splice
    UPC/EAN/GTIN
    786210867687 / 5414363077091 / 00786210867687
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.95 (1 Each)
    Carton
    $237.90 (250 Each)
    Standard Packaging
    $1,189.50 (1,250 Each)
    Stock Availability
    Nacogdoches
    9,500 Each (Check another store)
    All Stores
    9,500 Each
    Resources
    Attachments
     
     
    210214S - Specification Sheet
     
    210214S - Specification Sheet
     
    210214S - Specification Sheet
    Images
     
     
    210214S - Large Image
     
    210214S - Small Image
     
    210214S - Large Image
     
    210214S - Large Image
    Other Links
     
     
    210214S - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    COPPER
    Terminal Type
    Splice Connector
    Material, Color, and Finish
    Finish
    TIN PLATED
    Conductor Material
    Copper
    Dimensions and Weight
    Overall Length
    0.63 in
    Descriptions
    Product Type
    Insul PRC Wire Splice Cu 14-10 Awg
    Wire Splice
    Description
    DRAGON TOOTH TERM
    Special Features
    Designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire.
    Designed to Penetrate Magnet Wire Insulation During Application;Eliminating The Need For Stripping;Brazing;Welding or Other Methods Of Joining Magnet Wire.
    Features
    Insulation Piercing Magnet Wire Splice, Length .63 Inches, Width .38 Inches, Height .37 Inches, Wire Range #14 AWG - #10 AWG 4,110 Circular Mil Area - 20,760 Circular Mil Area, Copper Alloy, Tin Plated.
    Long Description
    Wire Splice, Insulated, Copper Conductor Material, 0.63 in Overall Length, Splice Connector Terminal, 0.01 lb
    Short Description
    Dragon Tooth in Wire Splice, Insulated, .63" Length
    Additional Information
    Insulated/Non-Insulated
    Insulated
    Standards Met
    UL E9809;CSA
    Made in USA
    Yes
    package quantity
    250 CT;1250 PK
    Manufacturer Information
    Brand
    Dragon Tooth In
    Dragon Tooth
    Thomas & Betts
    Manufacturers Part Number
    210214S
    sub brand
    Dragon Tooth In
    GTIN
    00786210867687
    UPC
    786210867687
    Taxonomies, Classifications, and Categories
    Category Description
    STA-KON TYPE TERMINALS
    Type
    Splices
    Packaging
    Weight
    0.01 lb
    Weight per each
    0.01
    Carton
    250
    Package
    1250
    Uses, Certifications, and Standards
    Application
    For aluminum to copper, aluminum to aluminum or copper to copper magnet wire connections.
    Aluminum to Aluminum or Copper to Copper Magnet Wire Connections.
    standard
    UL E9809
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    9,500 Nacogdoches

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 210214S

    Type in the slang term you'd like to suggest.

* All prices subject to change.