214420 - TAB

214420 - Conn. Ins. Piercing

Dragon Tooth

  • $0.84 (for 1 Each)
  • $0.84 (1 Each)
  • $84.34 (100 Each)
  • $843.40 (1,000 Each)
  • $8,434.00 (10,000 Each)

In-Stock: 25,000 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    214420
    Manufacturer
    Dragon Tooth
    Manufacturer's Part Number
    214420
    Description
    Conn. Ins. Piercing
    Connector Insulation Piercing Splice, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 0.43 In Overall Length, 1.88 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    T&B C Tap Lugs
    UNSPSC
    39121449 - Wire or cable compression splice
    UPC/EAN/GTIN
    786210867625 / 5414363935438 / 00786210867625
    Weight per unit
    0.0019 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.84 (1 Each)
    Carton
    $843.40 (1,000 Each)
    Standard Packaging
    $8,434.00 (10,000 Each)
    Stock Availability
    Nacogdoches
    25,000 Each (Check another store)
    All Stores
    25,000 Each
    Resources
    Attachments
     
     
    214420 - Specification Sheet
     
    214420 - Specification Sheet
     
    214420 - Specification Sheet
    Images
     
     
    214420 - Large Image
     
    214420 - Small Image
     
    214420 - Large Image
     
    214420 - Large Image
     
    214420 - Large Image
    Other Links
     
     
    214420 - Other
    Specifications Sheets
     
     
    214420 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    COPPER
    Material, Color, and Finish
    Finish
    TIN PLATED
    Conductor Material
    Copper
    Dimensions and Weight
    Overall Length
    0.43 in
    Descriptions
    Product Type
    Conn. Insulation PRC Splices .43X.2
    Connector Insulation Piercing Splice
    Description
    CONN. INS. PIERCING
    Special Features
    Designed to penetrate magnet wire insulation during application, eliminating the need for stripping, brazing, welding or other methods of joining magnet wire.
    Designed to Penetrate Magnet Wire Insulation During Application, Eliminating the Need for Stripping, Brazing, Welding;Other Methods of Joining Magnet Wire
    Long Description
    Connector Insulation Piercing Splice, #4 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 0.43 in Overall Length, 1.88 lb
    Short Description
    Connector Insulation Piercing Splice, Non-Insulated, 0.43 in L
    Additional Information
    for use with
    For Aluminum to Copper Connections;Aluminum to Aluminum Connections;Copper to Copper Magnet Wire Connections
    package quantity
    1000 PK
    Minimum Conductor Size
    #4 AWG
    Maximum Conductor Size
    #2 AWG
    Insulated/Non-Insulated
    Non-Insulated
    Manufacturer Information
    Brand
    Dragon Tooth In
    Dragon Tooth
    Thomas & Betts
    Manufacturers Part Number
    214420
    sub brand
    Blackburn
    GTIN
    00786210867625
    UPC
    786210867625
    Taxonomies, Classifications, and Categories
    Category Description
    T&B C TAP LUGS
    Type
    Splices
    Packaging
    Weight
    1.88 lb
    Weight per each
    0.0019
    Carton
    1000
    Package
    10000
    Uses, Certifications, and Standards
    Application
    For aluminum to copper, aluminum to aluminum or copper to copper magnet wire connections.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    25,000 Nacogdoches
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
    Suggest a new slang term for 214420

    Type in the slang term you'd like to suggest.

* All prices subject to change.