521711234 - 4SQ 2-1/8D BXW/1/2&3/4 Ko

Steel City

  • $4.27 (Each)
  • $4.27 (Each)

  • $213.48 (Per 50)

  • $426.97 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521711234
Manufacturer
Steel City
Manufacturer's Part Number
521711234
Description
4SQ 2-1/8D BXW/1/2&3/4 Ko
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991167115 / 5415022230161 / 00785991167115
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$4.27 (Each)
Standard Packaging
$213.48 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
521711234 - Small Image
 
521711234 - Large Image
 
521711234 - Large Image
 
521711234 - Large Image
360 Images
 
 
521711234 - 360 Image
Attachments
 
 
521711234 - Specification Sheet
Other Links
 
 
521711234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 521711234.
Jump To:

Similar Items

Similar items are close alternatives to 521711234, though they may not be 100% alike.

Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable ...
  • Our Part #: 521711234E
  • Tyler Availability: 932
  • Total Availability: In Stock
  • MFR Part #: 521711234E
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($256.98) ·
521711234E - Abb Installation Products, Inc

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$5.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 521711234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SDEK Appleton Electric 00687855771264
4SD-SPL Appleton Electric 00687855751106
TP404 Eaton Crouse-Hinds 00786189104042
TP430 Eaton Crouse-Hinds n/a
TP403 Eaton Crouse-Hinds 00786189104035
TP434 Eaton Crouse-Hinds 00786189104346
52171-S Garvin Industries 00785592521720
52171S Garvin Industries 00785592521729
4SDB50 Orbit Industries 00835243000902
4SDB-50 Orbit Industries 00835243000908
4SDB5075 Orbit Industries 00835243000926
4SDB-MKO Orbit Industries 00835243001168
4SDBMKO Orbit Industries 00835243001169
4SDEK O-Z Gedney n/a
4SD-SPL O-Z Gedney 00687855751105
232 Raco 00050169902325
8232 Raco 00050169002321
4SDW12 Thomas & Betts 00781720041565
521711/23/4E30 Thomas & Betts n/a
521711234E Thomas & Betts 00785991167115
52171 1/2 3/4 E Thomas & Betts n/a
521711234E30 Thomas & Betts 00785991100181
B8452 Topaz 00751338867628
B8546 Topaz 00751338871403

* All prices subject to change.

Begin Live Chat