52C185825 - 4SQ, 2G, 5/8" RSD DVC RNG

Steel City

  • $2.49 (Each)
  • $2.49 (Each)

  • $62.36 (Per 25)

  • $249.43 (Per 100)

In-Stock: 220 available locally (Little Rock, AR) ( change location)
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
52C185825
Manufacturer
Steel City
Manufacturer's Part Number
52C185/8-25
Description
4SQ, 2G, 5/8" RSD DVC RNG
Device Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.125 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991139020 / 00785991139020
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.49 (Each)
Carton
$62.36 (Per 25)
Stock Availability
Little Rock
220 (Check another store)
All Stores
2,117
Resources
Images
 
 
52C185825 - Small Image
 
52C185825 - Large Image
 
52C185825 - Large Image
 
52C185825 - Large Image
 
52C185825 - Large Image
 
52C185825 - Large Image
360 Images
 
 
52C185825 - 360 Image
Attachments
 
 
52C185825 - Specification Sheet
Other Links
 
 
52C185825 - Other
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Description
4SQ, 2G, 5/8" RSD DVC RNG
Product Type
Device Cover
Long Description
Device Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.125 lb/EA
Features
Two Gang Square Device Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall, pack of 25.
Short Description
Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised
extra long description
ABB 52C185/8-25 4SQ RNG 2G, 5/8IN R
Additional Information
for use with
Drywall
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52C185/8-25
sub brand
Steel City
GTIN
00785991139020
UPC
785991139020
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.125 lb/EA
Weight per each
0.125
Carton
25
Uses, Certifications, and Standards
Application
For use with drywall
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52C185825.
Jump To:

Similar Items

Similar items are close alternatives to 52C185825, though they may not be 100% alike.

Raised Box Cover, Steel, 22 LB/Ea
  • MFR Part #: TP499
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($102.48) ·
TP499 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$2.05

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length,...
  • MFR Part #: 8470C
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($371.14) ·
8470C - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$7.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 52C185825 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470C Appleton Electric 00687855777150
TP499 Eaton Crouse-Hinds 00786189104998
11241 Mulberry 00095327112413
42058 Orbit Industries 00835243000131
8470C O-Z Gedney n/a
769 Raco 00050169907696
404C Thomas & Betts n/a
52C1858 Thomas & Betts n/a
52C185825 Thomas & Betts 00785991139020
404-C Thomas & Betts n/a
52-C-18-5/8-25 Thomas & Betts n/a
52-C-18 5/8-25 Thomas & Betts n/a
R2243 Topaz 00751338867338

* All prices subject to change.

Begin Live Chat