531511234 - 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko

Steel City

  • $5.47 (Each)
  • $5.47 (Each)

  • $273.70 (Per 50)

  • $547.39 (Per 100)
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
531511234
Manufacturer
Steel City
Manufacturer's Part Number
53151 1/2 3/4
Description
4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785991167801 / 5415022284829 / 00785991167801
Weight per unit
0.443 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.47 (Each)
Carton
$273.70 (Per 50)
Resources
Images
 
 
531511234 - Large Image
 
531511234 - Small Image
 
531511234 - Large Image
Other Links
 
 
531511234 - Other
Attachments
 
 
531511234 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Description
4SQ,1-1/2D EXT RNG,1/2&3/4KO
Product Type
Square Box Extension Ring
Long Description
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, 0.44 lb/EA
Short Description
4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 1-1/2" Deep, 1/2" and 3/4" KO
Features
Square Box Extension Ring, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel.
extra long description
ABB 53151 1/2 3/4 4INSQ EXTRING,STL
Additional Information
for use with
Square Boxes
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Knockouts
12
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
53151 1/2 3/4
sub brand
Steel City
GTIN
00785991167801
UPC
785991167801
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Extension Rings
Packaging
Weight
0.44 lb/EA
Weight per each
0.443
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat