54506 - #4 Butt Splice

Color-Keyed

  • $5.63 (Each)
  • $5.63 (Each)

  • $281.67 (Per 50)

  • $563.34 (Per 100)

In-Stock: 125 available locally (Atlanta, GA) ( change location)
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
54506
Manufacturer
Color-Keyed
Manufacturer's Part Number
54506
Description
#4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545066 / 5414363110583 / 00786210545066
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.63 (Each)
Carton
$281.67 (Per 50)
Stock Availability
Atlanta
125 (Check another store)
All Stores
4,606
Resources
Images
 
 
54506 - Small Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
360 Images
 
 
54506 - 360 Image
Attachments
 
 
54506 - Specification Sheet
Other Links
 
 
54506 - Other
 
54506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Compression
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Insulation Color
Gray (Die Color)
Conductor Material
Copper
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
1 in
Descriptions
Product Type
Two-Way Splice Connector
Long Description
Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA
Features
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray
Short Description
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Description
#4 BUTT SPLICE
extra long description
ABB 54506 2 WAY SPLICE CONNECTOR No
Additional Information
for use with
Copper Conductor
Maximum Conductor Size
#4 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54506
GTIN
00786210545066
UPC
786210545066
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,606

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
125 View Store
Doraville
10 View Store
These alternate items can be purchased instead of 54506.
Jump To:

Similar Items

Similar items are close alternatives to 54506, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #4 Awg, Length 1.75 Inch...
  • MFR Part #: 54806
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($229.66) ·
54806 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4.59

Each

QTY:
Each
Add
Butt Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulat...
  • MFR Part #: SC-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($562.09) ·
SC4 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$5.62

Each

QTY:
Each
Add
4 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • MFR Part #: YS4CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($917.50) ·
YS4CLB0X - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$18.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10002 3M Electrical Products 00054007127253
VHSS4 Anderson n/a
VHSS-4 Anderson n/a
YS4C-L-BOX Burndy 00781810555507
YS4C-L Burndy 00781810070307
YSV4C-LBOX Burndy 00781810534755
DPCS-4 DOSSERT n/a
SC 4 Greaves n/a
SC4 Greaves 00784491518045
VHSS-4 Hubbell Power Systems 00096359339083
CT-4 ILSCO 00783669114867
94414 Morris 00601986944144
SC-4 NSi Industries 00662381037022
SCSS4-L Panduit 00074983265800
SCS4 Panduit n/a
BCU-4 Penn-Union 00785037218627
SC4 Thomas & Betts 00781810042502
54506 Thomas & Betts 00786210545066
CSP4 Thomas & Betts 00783786132058
SC 4 Thomas & Betts n/a
SC-4 Thomas & Betts n/a
3303 Topaz 00751338816015

* All prices subject to change.

Begin Live Chat