721711234 - 4-11/16SQ, 2-1/8D, 1/2" & 3/4" Ko

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 702 available locally (Denver, CO) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
721711234
Manufacturer
Steel City
Manufacturer's Part Number
72171 1/2 3/4 E
Description
4-11/16SQ, 2-1/8D, 1/2" & 3/4" Ko
Square Box, Height 4-11/16 Inch; Width 4-11/16 Inch; Depth 2-1/8 Inch; Capacity 42 Cu Inch; 17 Knockout(S); Knockout Location (
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991182811 / 00785991182811
Weight per unit
1.1399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Denver
702 (Check another store)
All Stores
1,818
Resources
Images
 
 
721711234 - Small Image
 
721711234 - Large Image
 
721711234 - Large Image
 
721711234 - Large Image
 
721711234 - Large Image
360 Images
 
 
721711234 - 360 Image
Attachments
 
 
721711234 - Specification Sheet
Other Links
 
 
721711234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
SQUARE BOX, HEIGHT 4-11/16 INCH; WIDTH 4-11/16 INCH; DEPTH 2-1/8 INCH; CAPACITY 42 CU INCH; 17 KNOCKOUT(S); KNOCKOUT LOCATION (
extra long description
ABB 72171 1/2 3/4 E SQ BOX 42CU 1/2
Product Type
SQ Box 42CU 1/2 3/4IN E-Ko PG STL
Description
4-11/16SQ, 2-1/8D, 1/2" & 3/4" KO
Additional Information
Knockout Size
(3) 1/2 INCH CONDUIT BOTTOM, (2) (1/2 INCH - 3/4 INCH) CONDUIT ECCENTRIC KNOCKOUT BOTTOM, (6) (1/2 INCH - 3/4 INCH) CONDUIT ECC
Manufacturer Information
Manufacturers Part Number
72171 1/2 3/4 E
Brand
Steel City
GTIN
00785991182811
UPC
785991182811
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight per each
1.1399
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat