ADR2521 - 250 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $16.98 (Each)
  • $16.98 (Each)

  • $203.79 (Per 12)

  • $1,698.25 (Per 100)

In-Stock: 25 available locally (Nacogdoches, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR2521
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR25-21
Description
250 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 In Overall Length, Screw Terminal, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610129 / 5415022348408 / 00783786610129
Weight per unit
0.219 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.98 (Each)
Carton
$203.79 (Per 12)
Stock Availability
Nacogdoches
25 (Check another store)
All Stores
2,365
Resources
360 Images
 
 
ADR2521 - 360 Image
Images
 
 
ADR2521 - Small Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
 
ADR2521 - Large Image
Attachments
 
 
ADR2521 - Specification Sheet
Other Links
 
 
ADR2521 - Other
 
ADR2521 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number Of Conductors
2
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
2-9/16 in
Descriptions
Description
250 AL/CU 2 CONDUCT LUG
Extra Long Description
ABB ADR25-21 AL 2CNDR 250 KCMIL,MIN
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-9/16 in Overall Length, Screw Terminal, 0.22 lb/EA
Product Type
Mechanical Connector Lug
Short Description
Mechanical Connector Lug, Non-Insulated, 2-9/16 in L
Special Features
Easy Installation;No Special Tools Required
Additional Information
For Stud Size
1/4 in (Bolt)
For Use With
Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
250 kcmil
Minimum Conductor Size
#6 AWG (Stranded)
Number Of Mounting Holes
1
Package Quantity
12 CT;120 PK
Standards Met
UL Listed E9809;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR25-21
Sub Brand
Blackburn
GTIN
00783786610129
UPC
783786610129
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.22 lb/EA
Weight per each
0.219
Carton
12
Uses, Certifications, and Standards
Standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,365

Location search:

* All prices subject to change.

Begin Live Chat