ADR50 - 500 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $15.11 (Each)
  • $15.11 (Each)

  • $90.65 (Per 6)

  • $1,510.84 (Per 100)

In-Stock: 7 available locally (Vidalia, LA) (change location)
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
ADR50
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR50
Description
500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610273 / 5415022398236 / 00783786610273
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.11 (Each)
Carton
$90.65 (Per 6)
Stock Availability
Vidalia
7 (Check another store)
Alexandria
25
All Stores
2,172
Resources
Images
 
 
ADR50 - Small Image
 
ADR50 - Large Image
 
ADR50 - Large Image
 
ADR50 - Large Image
 
ADR50 - Large Image
 
ADR50 - Large Image
360 Images
 
 
ADR50 - 360 Image
Attachments
 
 
ADR50 - Specification Sheet
Other Links
 
 
ADR50 - Other
 
ADR50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Terminal Type
Screw
Material
Aluminum
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
2-13/16 in
Descriptions
Special Features
Easy Installation;No Special Tools Required
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA
Short Description
Mechanical Connector Lug, Non-Insulated, 2-13/16 in L
Description
500 AL/CU 1 CONDUCT LUG
extra long description
ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT
Additional Information
Minimum Conductor Size
#4 AWG (Stranded)
Maximum Conductor Size
500 kcmil
For Stud Size
3/8 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
6 CT;60 PK
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR50
GTIN
00783786610273
UPC
783786610273
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.3 lb/EA
Weight per each
0.295
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,172

Location search:

* All prices subject to change.

Begin Live Chat