AFS3 - 1G Alum Fse Box 1IN Hub

T&B Rigid Fittings

  • Special Order Item
  • $0.00 (Each)

In-Stock: 5 available locally (Lenexa, KS) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFS3
Manufacturer
T&B Rigid Fittings
Manufacturer's Part Number
AFS-3
Description
1G Alum Fse Box 1IN Hub
1 Inch Shallow 1 Gang Device Box, Die Cast Aluminum, Dead End, 1 Hole, Raintight When Used With Appropriate Cover
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
042269304208 / 00042269304208
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lenexa
5 (Check another store)
All Stores
5
Resources
Images
 
 
AFS3 - Small Image
 
AFS3 - Large Image
 
AFS3 - Large Image
Attachments
 
 
AFS3 - Specification Sheet
Other Links
 
 
AFS3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
1IN, 1G-FS Box, Alum, D-End, 1 Hole
extra long description
RD AFS-3 1in, 1G-FS BOX, ALUM, D-EN
Description
1G ALUM FSE BOX 1IN HUB
Long Description
1 Inch Shallow 1 Gang Device Box, Die Cast Aluminum, Dead End, 1 Hole, Raintight When Used with Appropriate Cover
Special Features
Copper-Free Aluminum, Stainless Steel Cover Springs and Hinge Pins Provide Increased Corrosion Resistance
Manufacturer Information
Brand
T&B Rigid Fittings
Manufacturers Part Number
AFS-3
GTIN
00042269304208
UPC
042269304208
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
1 Gang, Shallow Device Box, Dead End
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Industrial Grade Device Boxes and Raintight Covers Protect Wiring Devices, Switches, Electronic Components, and Terminal Blocks In Dry, Damp and Wet Locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat