We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
AP235 - TAB

AP235 - 3 1/4 X 3 1/2 MTG Bracket

Superstrut

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AP235
    Manufacturer
    Superstrut
    Manufacturer's Part Number
    AP235
    Description
    3 1/4 X 3 1/2 MTG Bracket
    Connector, Diagonal Post Base, Post Height 3-1/2 Inch, Post Width 3-3/4 Inch, Post Length 1-5/8 Inch, Base Length 6 Inches, Base Width 6 Inches, Hole Diameter 3/4 Inch, Steel
    Slang Terms

    Suggest a New Term
    Categories
    Channel, Strut & Fittings - Channel & Strut Fittings  Mark as Incorrect
    Suggest a New Category
    Classification
    Misc Fittings
    UNSPSC
    31162502 - Angle brackets
    UPC/GTIN
    616013281253 / 00616013281253
    Weight per unit
    4.04 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $75.87 (1 Each)
    Carton
    $758.69 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    AP235 - Large Image
     
    AP235 - Large Image
     
    AP235 - Small Image
    Attachments
     
     
    AP235 - Specification Sheet
     
    AP235 - Specification Sheet
    Other Links
     
     
    AP235 - Other
     
    AP235 - Other
     
    AP235 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    GoldGalv/Standard
    Dimensions and Weight
    Height
    3-1/2 IN
    Length
    6 m
    Width
    6 m
    Descriptions
    Long Description
    Connector, Diagonal Post Base, Post Height 3-1/2 Inch, Post Width 3-3/4 Inch, Post Length 1-5/8 Inch, Base Length 6 Inches, Base Width 6 Inches, Hole Diameter 3/4 Inch, Steel
    Description
    3 1/4 X 3 1/2 MTG BRACKET
    Product Type
    Diag Post Base Conn HT3.5 Base6insq
    special features
    Excellent corrosion reisistance
    Additional Information
    Number of Holes
    4 in
    Manufacturer Information
    Brand
    Superstrut
    Manufacturers Part Number
    AP235
    GTIN
    00616013281253
    UPC
    616013281253
    Taxonomies, Classifications, and Categories
    Category Description
    MISC FITTINGS
    Type
    Post Bases
    Packaging
    Weight per each
    4.04
    Carton
    10
    Uses, Certifications, and Standards
    Application
    For use in metal framing applications
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AP235

    Type in the slang term you'd like to suggest.

* All prices subject to change.