B120R - 1G NM Blue Workbox&Ears 20cuin

Carlon

  • $3.09 (Each)
  • $3.09 (Each)

  • $154.42 (Per 50)

  • $308.84 (Per 100)

In-Stock: 59 available locally (Fort Smith, AR) (change location)
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
B120R
Manufacturer
Carlon
Manufacturer's Part Number
B120R
Description
1G NM Blue Workbox&Ears 20cuin
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Mounting Ear & Swing Clamp, 4-1/8 In Length, 3-5/8 In Width, 2-5/16 In Height, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481124030 / 5415022433623 / 00034481124030
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$154.42 (Per 50)
Stock Availability
Fort Smith
59 (Check another store)
Springdale
124
All Stores
24,113
Resources
Images
 
 
B120R - Small Image
 
B120R - Large Image
 
B120R - Large Image
Specifications Sheets
 
 
B120R - Specification Sheet
Attachments
 
 
B120R - Specification Sheet
Other Links
 
 
B120R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4-1/8 in;104.775 mm
Width
3-5/8 in;92.075 mm
Height
2-5/16 in;74.5998 mm
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, Blue, 20 cu.in Capacity, 1 Gang, Rectangular, Mounting Ear & Swing Clamp, 4-1/8 in Length, 3-5/8 in Width, 2-5/16 in Height, 0.22 lb/EA
Features
One-Gang Old Work Outlet Box, Volume 20 Cubic Inches, Length 4-1/8 Inches, Width 2-15/16 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Bracket
Short Description
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Mounting Ear & Swing Clamp, 20 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Description
1G NM BLUE WORKBOX&EARS 20CUIN
extra long description
ABB B120R 20 CU IN OLD WORK BOX
Additional Information
for use with
Non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Mounting Type
Mounting Ear & Swing Clamp
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
sub brand
Carlon(R)
Manufacturers Part Number
B120R
GTIN
00034481124030
UPC
034481124030
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
Capacity
20 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,113

Location search:

* All prices subject to change.

Begin Live Chat