CFB16 - 4"RND NM Fan Box&V-Clamp

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB16
Manufacturer
Carlon
Manufacturer's Part Number
CFB-16
Description
4"RND NM Fan Box&V-Clamp
Ceiling Fan Box, Polycarbonate Material, Black, 16 Cu.In Capacity, Round, 1/2 In Knockout Size, 2 Knockouts, Lag Screw Mount, 2-1/4 In Height, 4 In Diameter, 31.5 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786358003800 / 00786358003800
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CFB16 - Large Image
 
CFB16 - Small Image
Other Links
 
 
CFB16 - Other
 
CFB16 - Other
Attachments
 
 
CFB16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2-1/4 in
Diameter
4 in;101.6 mm
Descriptions
Product Type
Ceiling Fan Box
Description
4"RND NM FAN BOX&V-CLAMP
Long Description
Ceiling Fan Box, Polycarbonate Material, Black, 16 cu.in Capacity, Round, 1/2 in Knockout Size, 2 Knockouts, Lag Screw Mount, 2-1/4 in Height, 4 in Diameter, 31.5 lb/100
Features
Saddle-Type Ceiling Fan Box, Volume 16 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means V-Clamps
Short Description
Ceiling Fan Box, Polycarbonate, Black, 16 cu.in
extra long description
ABB CFB-16 SADDLE TYPE FAN BOX 16 C
Special Features
Designed for fan or fixture mounted directly onto the joist
Additional Information
Mounting Type
Lag Screw Mount
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
2
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
CFB-16
sub brand
Carlon(R)
GTIN
00786358003800
UPC
786358003800
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
31.5 lb/100
Weight per each
0.315
Carton
50
Uses, Certifications, and Standards
Application
Suitable for Fixture Support Up to 70 Lbs
Capacity
16 cu.in
Mounting
Lag Screws
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat