CW12 - 2-3/4D G Switch Box W/Ers&1/2 Ko

Steel City

  • $7.33 (Each)
  • $7.33 (Each)

  • $366.30 (Per 50)

  • $732.59 (Per 100)

In-Stock: 71 available locally (West Dallas, TX) (change location)
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
CW12
Manufacturer
Steel City
Manufacturer's Part Number
CW 1/2
Description
2-3/4D G Switch Box W/Ers&1/2 Ko
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.59 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
785991105308 / 00785991105308
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$366.30 (Per 50)
Stock Availability
West Dallas
71 (Check another store)
DFW RDC
14
All Stores
797
Resources
Images
 
 
CW12 - Small Image
 
CW12 - Large Image
 
CW12 - Large Image
 
CW12 - Large Image
 
CW12 - Large Image
 
CW12 - Large Image
360 Images
 
 
CW12 - 360 Image
Attachments
 
 
CW12 - Specification Sheet
Other Links
 
 
CW12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-3/4 in
Size
3 Inches Height x 2 Inches Width x 2-3/4 inches depth
Descriptions
Product Type
Switch Box
Description
2-3/4D G SWITCH BOX W/ERS&1/2 KO
Long Description
Switch Box, Pre-Galvanized, Silver, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 2-3/4 in Height, 0.59 lb/EA
Features
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush for Old Work, For use with Conduit
Short Description
2-3/4" D Switch Box, 1 Gang, w/Ears and 3/4 KO
Special Features
Made of Steel
extra long description
ABB CW 1/2 14 CUIN OW GANGABLE SWIT
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
3
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
CW 1/2
sub brand
Steel City(R)
GTIN
00785991105308
UPC
785991105308
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch Boxes
Packaging
Weight
0.59 lb/EA
Weight per each
0.59
Carton
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat