E945HX - 1-1/2" SCH 40 Expn CPLG W/ML Adptr

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E945HX
Manufacturer
Carlon
Manufacturer's Part Number
E945HX
Description
1-1/2" SCH 40 Expn CPLG W/ML Adptr
Male Terminal Adapter End Expansion Fitting, Size 1-1/2 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
034481187356 / 00034481187356
Weight per unit
0.605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E945HX - Large Image
 
E945HX - Small Image
Other Links
 
 
E945HX - Other
Attachments
 
 
E945HX - Specification Sheet
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
Non-Metallic
Descriptions
Description
1-1/2" SCH 40 EXPN CPLG W/ML ADPTR
extra long description
ABB E945HX 1-.5 IN SCH 40 EXP CPLG
Long Description
Male Terminal Adapter End Expansion Fitting, Size 1-1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80
Special Features
Exclusive molded in mid-point indicator on the piston
Product Type
1-.5 In SCH 40 Exp CPLG W/M Adapter
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E945HX
GTIN
00034481187356
UPC
034481187356
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion Fittings
Packaging
Weight per each
0.605
Carton
5
Uses, Certifications, and Standards
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat