E986E - 3/4" LB PVC Cond Body

Carlon

  • $8.25 (Each)
  • $8.25 (Each)

  • $123.82 (Per 15)

  • $825.44 (Per 100)
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
E986E
Manufacturer
Carlon
Manufacturer's Part Number
E986E
Description
3/4" LB PVC Cond Body
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
034481065425 / 5415022440843 / 00034481065425
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.25 (Each)
Carton
$123.82 (Per 15)
Resources
Images
 
 
E986E - Large Image
 
E986E - Large Image
 
E986E - Large Image
 
E986E - Large Image
 
E986E - Small Image
360 Images
 
 
E986E - 360 Image
Other Links
 
 
E986E - Other
Attachments
 
 
E986E - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
0.75
Width
1.75
Length
5-9/32
Descriptions
Description
3/4" LB PVC COND BODY
Product Type
LB-Cond Bdy 12CU .75IN Gry PVC
extra long description
ABB E986E LB-COND BDY 12CU .75IN GR
Long Description
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Special Features
Textured lids
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E986E
GTIN
00034481065425
UPC
034481065425
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Type LB Conduit Body
Packaging
Weight per each
0.35
Carton
15
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat