GUV21225 - 2-1/2 2/0-250MCM U Bolt Ground Clamp

Blackburn Grounding

  • $122.51 (Each)
  • $122.51 (Each)

  • $367.52 (Per 3)

  • $3,675.23 (Per 30)

  • $12,250.78 (Per 100)
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
GUV21225
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV21225
Description
2-1/2 2/0-250MCM U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803682 / 00783786803682
Weight per unit
0.331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.51 (Each)
Carton
$367.52 (Per 3)
Standard Packaging
$3,675.23 (Per 30)
Resources
Attachments
 
 
GUV21225 - Specification Sheet
 
GUV21225 - Specification Sheet
 
GUV21225 - Specification Sheet
 
GUV21225 - Specification Sheet
Images
 
 
GUV21225 - Large Image
 
GUV21225 - Small Image
 
GUV21225 - Large Image
 
GUV21225 - Large Image
 
GUV21225 - Large Image
 
GUV21225 - Large Image
Other Links
 
 
GUV21225 - Other
 
GUV21225 - Other
 
GUV21225 - Other
 
GUV21225 - Other
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
2-1/2 2/0-250MCM U BOLT GROUND CLAMP
Product Type
U-Bolt Ground Clamp 250-2/0
extra long description
ABB GUV21225 U-BOLT GROUND CLAMP 25
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 AWG, Rod Size 2-1/2 to 2-7/8 Inches, IPS Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
Manufacturer Information
Manufacturers Part Number
GUV21225
Brand
Blackburn Grounding
GTIN
00783786803682
UPC
783786803682
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.331
Carton
3
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat