H050TB - 1/2" Myers Hub

T&B Ind Fitting

  • $11.59 (Each)
  • $11.59 (Each)

  • $289.63 (Per 25)

  • $1,158.52 (Per 100)

In-Stock: 70 available locally (Clovis, NM) (change location)
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
H050TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H050-TB
Description
1/2" Myers Hub
Hub Connector, 1/2 In Trade Size, Straight, Insulated, NPT Connection, 1/2 In Hub Size, 1-9/16 In Height, 1-7/16 In Diameter, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210899558 / 5414363130413 / 00786210899558
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.59 (Each)
Carton
$289.63 (Per 25)
Standard Packaging
$1,158.52 (Per 100)
Stock Availability
Clovis
70 (Check another store)
Lubbock
150
All Stores
2,168
Resources
Images
 
 
H050TB - Small Image
 
H050TB - Large Image
 
H050TB - Large Image
 
H050TB - Large Image
 
H050TB - Large Image
 
H050TB - Large Image
Specifications Sheets
 
 
H050TB - Specification Sheet
360 Images
 
 
H050TB - 360 Image
Attachments
 
 
H050TB - Specification Sheet
Other Links
 
 
H050TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
1/2 in
Height
1-9/16 in
Diameter
1-7/16 in
Size
1/2 INCH
Descriptions
Description
1/2" MYERS HUB
Short Description
Hub Connector, 1/2 in
Product Type
Hub Connector
Long Description
Hub Connector, 1/2 in Trade Size, Straight, Insulated, NPT Connection, 1/2 in Hub Size, 1-9/16 in Height, 1-7/16 in Diameter, 25 lb/100
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
extra long description
ABB H050-TB 1/2 INCH ZINC CONDUIT H
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
25 PK (Inner);100 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H050-TB
GTIN
00786210899558
UPC
786210899558
Taxonomies, Classifications, and Categories
Type
Hub Connector
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H050TB.
Jump To:

Similar Items

Similar items are close alternatives to H050TB, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Siz...
  • Our Part #: ST1
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST 1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($287.48) ·
ST1 - Crouse-Hinds

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.50

Each

QTY:
Each
Add
Watertight Hub, 1/2 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, ...
  • Our Part #: HUB50DN
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HUB50DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($312.02) · 125 ($1,560.08) ·
HUB50DN - Appleton/Oz Gedney

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.48

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 1/2 Inch
  • Our Part #: 151DC
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 151-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($405.82) · 100 ($1,623.30) ·
151DC - Nsi Industries

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H050TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H050TB Thomas & Betts 00786210899558
HUB50D Appleton Electric 78138185050
151-DC Bridgeport Fittings 00781747091512
151DC Bridgeport Fittings 78174709151
ST-1 Eaton Crouse-Hinds 00784731100030
ST1 Eaton Crouse-Hinds 78473110003
WH-1 Killark 00783936841809
WH1 Killark 78393684180
CHM50DT O-Z Gedney 78312619616
1702 Raco 00050169017029
H050-SC Thomas & Betts 00786210913384
H050SC Thomas & Betts 78621091338

* All prices subject to change.

Begin Live Chat