H125BHD - 1-1/4" Bulkhead Fitting

T&B Ind Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H125BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H125BHD
Description
1-1/4" Bulkhead Fitting
1-1/4 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
786210002897 / 00786210002897
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H125BHD - Large Image
 
H125BHD - Small Image
Attachments
 
 
H125BHD - Specification Sheet
Other Links
 
 
H125BHD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Descriptions
Product Type
1.25 Inchzinc Bulkhead Fitting
extra long description
ABB H125BHD 1.25 INCHZINC BULKHEAD
Description
1-1/4" BULKHEAD FITTING
Long Description
1-1/4 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
Additional Information
outside diameter
2-3/8 IN
Manufacturer Information
Brand
Abb Installation Products, Inc
Manufacturers Part Number
H125BHD
GTIN
00786210002897
UPC
786210002897
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Bulkhead Fitting
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.91
Carton
5
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
A Fitting for Connecting a Junction Box to a Conduit System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat