JP1210 - 10-3/4X8-7/8 Panel

Carlon

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JP1210
Manufacturer
Carlon
Manufacturer's Part Number
JP1210
Description
10-3/4X8-7/8 Panel
14 Gauge Steel White Back Panel, 10.75 Inches X 8.88 Inches
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
034481104155 / 00034481104155
Weight per unit
2.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
JP1210 - Other
 
JP1210 - Other
Images
 
 
JP1210 - Large Image
 
JP1210 - Small Image
Attachments
 
 
JP1210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
10-3/4X8-7/8 PANEL
Product Type
10.75 X 8.87 Back Panel 14 Ga. Whit
extra long description
ABB JP1210 10.75 X 8.87 BACK PANEL
Long Description
14 gauge steel white back panel, 10.75 Inches x 8.88 Inches
Special Features
Avaible in steel or PVC
Manufacturer Information
Manufacturers Part Number
JP1210
Brand
Carlon
GTIN
00034481104155
UPC
034481104155
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Circuit Safe Enclosure Accessories
Packaging
Weight per each
2.58
Carton
1
Uses, Certifications, and Standards
Application
Any outdoor application, especially where sunlight resistance is an issue
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat