L250 - 250 Cu 1 Conduct. Lug

Blackburn Mechanical

  • $19.24 (Each)
  • $19.24 (Each)

  • $192.40 (Per 10)

  • $961.99 (Per 50)

  • $1,923.98 (Per 100)

In-Stock: 6 available locally (Galena Park, TX) (change location)
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
L250
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L250
Description
250 Cu 1 Conduct. Lug
Copper Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 In Overall Length, Screw Terminal, 600 V Ac, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786130047 / 5414363153931 / 00783786130047
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.24 (Each)
Carton
$192.40 (Per 10)
Standard Packaging
$961.99 (Per 50)
Stock Availability
Galena Park
6 (Check another store)
Deer Park
30
All Stores
2,472
Resources
Images
 
 
L250 - Small Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
360 Images
 
 
L250 - 360 Image
Attachments
 
 
L250 - Specification Sheet
Other Links
 
 
L250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1-61/64 in
Descriptions
Product Type
Copper Connector
Long Description
Copper Connector, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 in Overall Length, Screw Terminal, 600 V ac, 0.16 lb/EA
Short Description
Copper Connector, Non-Insulated, 1-61/64 in L, 600 VAC
Special Features
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
Description
250 CU 1 CONDUCT. LUG
extra long description
ABB L250 CU 1COND 1HL MOUNT 6STR-25
Additional Information
Maximum Conductor Size
250 kcmil
For Stud Size
13/32 in
Minimum Conductor Size
#6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
L250
GTIN
00783786130047
UPC
783786130047
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight
0.16 lb/EA
Weight per each
0.163
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,472

Location search:
These alternate items can be purchased instead of L250.
Jump To:

Similar Items

Similar items are close alternatives to L250, though they may not be 100% alike.

Terminal Lug, #6 Awg (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insu...
  • Our Part #: TL250
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TL250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($676.50) ·
TL250 - Nsi Industries

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.06

Each

QTY:
Each
Add
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conduc...
  • Our Part #: L250H
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L250H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($52.47) · 50 ($262.37) ·
L250H - Abb Installation Products, Inc

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.25

Each

QTY:
Each
Add
Copper Terminal, 1 Hole, 1-4/0 Awg (STR), 3/8" Stud, 1 Screw.
  • Our Part #: KA28
  • Galena Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KA28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,452.75) ·
KA28 - Burndy LLC

Galena Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$58.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA28 Burndy 00781810364857
QA282B Burndy 00781810314920
D21 DOSSERT n/a
D25 DOSSERT n/a
FLC-250 Galvan Industries 00632591712613
D-804 Greaves 00784491511800
LU4/0 Hubbell Power Systems n/a
CP-250 ILSCO 00783669030150
LO250 ILSCO 00783669569834
HL21-1 ILSCO 00783669460162
TL250 NSi Industries 00662381005731
SL241 O-Z Gedney n/a
PML250Y Panduit n/a
ML250-QY Panduit 07498359626
PNL 250 Penn-Union 00785037507905
31011 Thomas & Betts 00786210310114
71010 Thomas & Betts n/a
71014 Thomas & Betts 00786210710143
71015 Thomas & Betts 00786210710150
E08083 Thomas & Betts n/a
L250 Thomas & Betts 00783786130047
L 250 Thomas & Betts 78378613004
L250H Thomas & Betts 00783786130085
L250HP Thomas & Betts 00783786131358
L250P Thomas & Betts 00783786129980
TBCOL250 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat