L250 - 250 Cu 1 Conduct. Lug

Blackburn Mechanical

  • $19.24 (Each)
  • $19.24 (Each)

  • $192.40 (Per 10)

  • $961.99 (Per 50)

  • $1,923.98 (Per 100)

In-Stock: 30 available locally (Carlsbad, NM) (change location)
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
L250
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L250
Description
250 Cu 1 Conduct. Lug
Copper Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 In Overall Length, Screw Terminal, 600 V Ac, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786130047 / 5414363153931 / 00783786130047
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.24 (Each)
Carton
$192.40 (Per 10)
Standard Packaging
$961.99 (Per 50)
Stock Availability
Carlsbad
30 (Check another store)
Lubbock
58
All Stores
2,534
Resources
Images
 
 
L250 - Small Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
360 Images
 
 
L250 - 360 Image
Attachments
 
 
L250 - Specification Sheet
Other Links
 
 
L250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1-61/64 in
Descriptions
Product Type
Copper Connector
Long Description
Copper Connector, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 in Overall Length, Screw Terminal, 600 V ac, 0.16 lb/EA
Short Description
Copper Connector, Non-Insulated, 1-61/64 in L, 600 VAC
Special Features
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
Description
250 CU 1 CONDUCT. LUG
extra long description
ABB L250 CU 1COND 1HL MOUNT 6STR-25
Additional Information
Maximum Conductor Size
250 kcmil
For Stud Size
13/32 in
Minimum Conductor Size
#6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
L250
GTIN
00783786130047
UPC
783786130047
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight
0.16 lb/EA
Weight per each
0.163
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,534

Location search:

* All prices subject to change.

Begin Live Chat