LTXES03BC - 3/4"X100' LT Flex Metallic Conduit

T&B Liquidtight Systems

  • $15.67 (Each)
  • $15.67 (Each)

  • $1,566.62 (Per 100)
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
LTXES03BC
Manufacturer
T&B Liquidtight Systems
Manufacturer's Part Number
LTXES03B-C
Description
3/4"X100' LT Flex Metallic Conduit
Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanised Steel Core With TPR Jacket, Conduit Size 3/4 Inch, Length 30 Meters/100 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to Rohs, Black
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210106700 / 5415022390759 / 00786210106700
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.67 (Each)
Carton
$1,566.62 (Per 100)
Resources
Images
 
 
LTXES03BC - Large Image
 
LTXES03BC - Small Image
Other Links
 
 
LTXES03BC - Other
Attachments
 
 
LTXES03BC - Specification Sheet
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
Black
Descriptions
Product Type
LFMC XTMP 3/4IN BLK 30M/100FT
Description
3/4"X100' LT FLEX METALLIC CONDUIT
Features
Extreme temperature, CE compliant Liquid-tight FlexibleMetallic Conduits provide excellent performance inextreme low and high temperature environments
extra long description
ABB LTXES03B-C LFMC XTMP 3/4IN BLK
Long Description
Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanised Steel Core with TPR Jacket, Conduit Size 3/4 Inch, Length 30 Meters/100 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to RoHS, Black
Special Features
Designed to meet UL 360 ID/OD dimension requirements
Manufacturer Information
Manufacturers Part Number
LTXES03B-C
Brand
T&B Liquidtight Systems
sub brand
T&B Liquidtight Systems
GTIN
00786210106700
UPC
786210106700
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid Tight Flexible Metallic Conduit
Packaging
Weight per each
0.39
Carton
100
Uses, Certifications, and Standards
standard
RoHS
Application
Used in extremely high temperature applications such as commercial ovens and refrigeration, industrial furnaces and foundries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat