NL664B - TAB

NL664B - 6X6X4 N12 Ext HNG Body

Carlon

  • $87.58 (Each)
  • $87.58 (Each)
  • $1,050.96 (Per 12)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NL664B
    Manufacturer
    Carlon
    Manufacturer's Part Number
    NL664B
    Description
    6X6X4 N12 Ext HNG Body
    Circuit Safe Polycarbonate Nema Enclosure With External Hinge, 6 Inches X 6 Inches X 4 Inches
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enclosure, Cabinet & Way Gener - Enclosure General Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Non Metallic Junction Boxes
    UNSPSC
    39121324 - Electrical general purpose enclosure
    UPC/GTIN
    034481088479 / 00034481088479
    Weight per unit
    1.13 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $87.58 (Each)
    Carton
    $1,050.96 (Per 12)
    Resources
    Images
     
     
    NL664B - Small Image
     
    NL664B - Large Image
     
    NL664B - Large Image
     
    NL664B - Large Image
     
    NL664B - Large Image
    Installation Sheets
     
     
    NL664B - Installation Sheet
     
    NL664B - Installation Sheet
     
    NL664B - Installation Sheet
    Attachments
     
     
    NL664B - Specification Sheet
     
    NL664B - Specification Sheet
     
    NL664B - Specification Sheet
    Other Links
     
     
    NL664B - Other
     
    NL664B - Other
     
    NL664B - Other
     
    NL664B - Other
     
    NL664B - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Polycarbonate
    Descriptions
    Description
    6X6X4 N12 EXT HNG BODY
    Long Description
    Circuit Safe Polycarbonate NEMA Enclosure with external hinge, 6 Inches x 6 Inches x 4 Inches
    Special Features
    100% non-metallic construction, including hinges.
    Product Type
    6 X 6 X 4 N12 Ext HNG Body
    Manufacturer Information
    Manufacturers Part Number
    NL664B
    Brand
    Carlon
    GTIN
    00034481088479
    UPC
    034481088479
    Taxonomies, Classifications, and Categories
    Type
    Circuit Safe NEMA Enclosures
    Category Description
    NON METALLIC JUNCTION BOXES
    Packaging
    Weight per each
    1.13
    Carton
    12
    Uses, Certifications, and Standards
    Application
    Septic and pump controls
    standard
    UL E88685
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NL664B

    Type in the slang term you'd like to suggest.

* All prices subject to change.