TY3X3WPG6 - 3X3 Wide Slot Gray Duct

Ty-Duct

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 60)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY3X3WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY3X3WPG6
Description
3X3 Wide Slot Gray Duct
Wiring Duct Wide Slot 3 Inch X 3 Inch Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210956824 / 00786210956824
Weight per unit
0.519 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TY3X3WPG6 - Small Image
 
TY3X3WPG6 - Large Image
Attachments
 
 
TY3X3WPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Depth
3.14 lm
Length
6 in
Width
78217252063
Descriptions
Product Type
3X3 Wide Slot Gray Duct
Description
3X3 WIDE SLOT GRAY DUCT
Long Description
Wiring Duct Wide Slot 3 Inch X 3 Inch Rigid PVC Gray
Special Features
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY3X3WPG6
GTIN
00786210956824
UPC
786210956824
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring Duct
Availability
Status
Inactive
Packaging
Weight per each
0.519
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY3X3WPG6.
Jump To:

Similar Items

Similar items are close alternatives to TY3X3WPG6, though they may not be 100% alike.

Wiring Duct Wide Slot, 3 Inches X 3 Inches, Gray PVC
  • Our Part #: TYD3X3WPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD3X3WPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($97.38) · 60 Feet ($973.80) ·
TYD3X3WPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.38

Per 6 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to TY3X3WPG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QD300X300SG ABB Low Voltage Products 00804325170512
G3X3LG6 Panduit 00074983545889
TY3x3WPG6 Thomas & Betts 00786210956824
SL3X3G4 HellermannTyton 00089306049296

* All prices subject to change.

Begin Live Chat