TY526MXE - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $28.13 (Per 100)
  • $0.28 (Each)

  • $28.13 (Per 100)

  • $281.30 (Per 1,000)

  • $2,813.00 (Per 10,000)

In-Stock: 3,400 available locally (Amarillo, TX) (change location)
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
TY526MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526MX
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839363 / 5414363065708 / 00786210839363
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.28 (Each)
Carton
$281.30 (Per 1,000)
Standard Packaging
$2,813.00 (Per 10,000)
Stock Availability
Amarillo
3,400 (Check another store)
All Stores
211,900
Resources
Images
 
 
TY526MXE - Small Image
 
TY526MXE - Large Image
Attachments
 
 
TY526MXE - Specification Sheet
Other Links
 
 
TY526MXE - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
11.08 in;284.4 mm
Width
0.14 in;3.71 mm
Thickness
0.05 in;1.31 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 11.08 in;284.4 mm
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Description
11" "TY-RAP" CABLE TIE
extra long description
ABB TY526MX CBL TIE 30LB 11.1PO UV
Additional Information
Bundle Diameter
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
30 lb/135 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;1000 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY526MX
GTIN
00786210839363
UPC
786210839363
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
1000
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211,900

Location search:

* All prices subject to change.

Begin Live Chat