TY5275MX - 18" Uv Rated BLK Nylon Ty Rap

Ty-Rap

  • $148.06 (Per 50)
  • $2.96 (Each)

  • $148.06 (Per 50)

  • $296.12 (Per 100)

  • $1,480.60 (Per 500)

In-Stock: 450 available locally (Dumas, TX) (change location)
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
TY5275MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5275MX
Description
18" Uv Rated BLK Nylon Ty Rap
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 In Length, 0.236 In (Minimum);5.0 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +221 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210870854 / 5414363065807 / 00786210870854
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.96 (Each)
Carton
$148.06 (Per 50)
Standard Packaging
$1,480.60 (Per 500)
Stock Availability
Dumas
450 (Check another store)
Amarillo
9,550
All Stores
51,998
Resources
Images
 
 
TY5275MX - Small Image
 
TY5275MX - Large Image
Attachments
 
 
TY5275MX - Specification Sheet
Other Links
 
 
TY5275MX - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
18 in;457 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.6 mm
Descriptions
Description
18" UV RATED BLK NYLON TY RAP
Features
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 457mm (18 Inches) for Bundle Diameter up to 1275mm (5 Inches), Width of 6.9mm (0.271 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), 50 Pack
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 in Length, 0.236 in (Minimum);5.0 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +221 °F Operating Temperature, 0.01 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 18 in;457 mm
extra long description
ABB TY5275MX CABLE TIE 18IN 120LB U
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Made in USA
yes
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);5.0 in (Maximum);127 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5275MX
GTIN
00786210870854
UPC
786210870854
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.014
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TY5275MX.
Jump To:

Similar Items

Similar items are close alternatives to TY5275MX, though they may not be 100% alike.

The BT5LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round...
  • Our Part #: BT5LHL0
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BT5LH-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($42.31) · 500 ($423.10) ·
BT5LHL0 - Panduit Corporation

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.85

Each

QTY:
Each
Add
The Powergrp GRP-181750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • Our Part #: GRP181750
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-181750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($34.86) ·
GRP181750 - Nsi Industries

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.86

Per 50

QTY:
Each
Add
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 In Length, 0....
  • Our Part #: TY275MX
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY275MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($892.60) ·
TY275MX - Abb Installation Products, Inc

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$892.60

Per 500

QTY:
Each
Add
Cross Referenced

These items are similar to TY5275MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20282 Morris 00601986202824
181750 NSi Industries 00662381050359
TY275MX Thomas & Betts 00786210870830
TY5275MX Thomas & Betts 00786210870854
T150R0X2 HellermannTyton 00089306064015
IT5LH-L0 Ideal Industries 00783250574681
17-HD450B-C Qualtek n/a

* All prices subject to change.

Begin Live Chat