VGLR01 - 100W Red Glass Globe

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGLR01
Manufacturer
Red Dot
Manufacturer's Part Number
VGLR-01
Description
100W Red Glass Globe
Threaded Glass Globe, Length 6-17/32 Inches, Width 3-3/8 Inches, Width Of Threads 3-5/16 Inches, Red, Lime Crystal Glass, 100 Watt Maximum
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Replacement Glass
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
042269721388 / 00042269721388
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
VGLR01 - Specification Sheet
Images
 
 
VGLR01 - Large Image
 
VGLR01 - Small Image
Other Links
 
 
VGLR01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lime Crystal Glass
Material, Color, and Finish
Color
Red
Descriptions
Description
100W RED GLASS GLOBE
Product Type
Globe Red 100W
extra long description
RD VGLR-01 GLOBE RED 100W
Long Description
Threaded Glass Globe, Length 6-17/32 Inches, Width 3-3/8 Inches, Width of Threads 3-5/16 Inches, Red, Lime Crystal Glass, 100 Watt Maximum
Special Features
Fully threaded globes prevent cross threading assuring a tight seal.
Additional Information
fixture wattage
100
Manufacturer Information
Brand
1.000 EA
Manufacturers Part Number
VGLR-01
GTIN
00042269721388
UPC
042269721388
Taxonomies, Classifications, and Categories
Category Description
REPLACEMENT GLASS
Type
Vaportight Lighting & Accessories
Availability
Status
Inactive
Packaging
Weight per each
1.06
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For use with Vapor tight Lighting Caps and Guards
standard
UL e51152
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat