WM045 - 1-45 Wire Marker Book

Ez-Code

  • $39.28 (Each)
  • $39.28 (Each)

  • $392.80 (Per 10)

In-Stock: 11 available locally (Hot Springs, AR) (change location)
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
WM045
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-0-45
Description
1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806075 / 5414363076797 / 00786210806075
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.28 (Each)
Carton
$392.80 (Per 10)
Stock Availability
Hot Springs
11 (Check another store)
Little Rock
156
All Stores
1,539
Resources
Images
 
 
WM045 - Small Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
360 Images
 
 
WM045 - 360 Image
Attachments
 
 
WM045 - Specification Sheet
Other Links
 
 
WM045 - Other
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
Vinyl Cloth
Dimensions and Weight
Length
5-1/2 in
Width
3 in
Descriptions
Product Type
Wire Marker Book
Long Description
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA
Features
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90
Special Features
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Short Description
A-Z Wire Marker Book, 5-1/2in L;240 PK
Description
1-45 WIRE MARKER BOOK
extra long description
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT
Additional Information
Made in USA
yes
package quantity
10 CT;240 PK
Legend
0 - 45
Manufacturer Information
Brand
EZ-Code
sub brand
E-Z-CODE ID
Manufacturers Part Number
WM-0-45
GTIN
00786210806075
UPC
786210806075
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight
0.085 lb/EA
Weight per each
0.085
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,539

Location search:

* All prices subject to change.

Begin Live Chat