WM09 - 0-9 Wire Marker Book

Ez-Code

  • $39.28 (Each)
  • $39.28 (Each)

  • $392.80 (Per 10)

  • $9,427.20 (Per 240)

In-Stock: 4 available locally (Searcy, AR) (change location)
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
WM09
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-0 THRU 9
Description
0-9 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 9, T1, T2, T3, L1, L2, L3 Legend, 5-1/2 In Length, 3 In Width, 0.1509 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806068 / 5414363076780 / 00786210806068
Weight per unit
0.1509 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.28 (Each)
Carton
$392.80 (Per 10)
Standard Packaging
$9,427.20 (Per 240)
Stock Availability
Searcy
4 (Check another store)
Little Rock
8
All Stores
982
Resources
Images
 
 
WM09 - Small Image
 
WM09 - Large Image
 
WM09 - Large Image
 
WM09 - Large Image
 
WM09 - Large Image
360 Images
 
 
WM09 - 360 Image
Attachments
 
 
WM09 - Specification Sheet
Other Links
 
 
WM09 - Other
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
Vinyl Cloth
Dimensions and Weight
Length
5-1/2 in
Width
3 in
Descriptions
Product Type
Wire Marker Book
Long Description
Wire Marker Book, Vinyl Cloth Material, 0 - 9, t1, t2, t3, l1, l2, l3 Legend, 5-1/2 in Length, 3 in Width, 0.1509 lb/EA
Short Description
A-Z Wire Marker Book, 5-1/2in L;240 PK
Special Features
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Description
0-9 WIRE MARKER BOOK
extra long description
ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY
Additional Information
Made in USA
yes
package quantity
10 CT;240 PK
Legend
0 - 9, t1, t2, t3, l1, l2, l3
Manufacturer Information
Manufacturers Part Number
WM-0 THRU 9
Brand
EZ-Code
sub brand
E-Z-CODE ID
GTIN
00786210806068
UPC
786210806068
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Availability
Status
Inactive
Packaging
Weight
0.1509 lb/EA
Weight per each
0.1509
Carton
10
Package
240
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 982

Location search:

* All prices subject to change.

Begin Live Chat