X207EG - 4H Flat Splice Plate Electro Galv Fitting

Superstrut

  • $25.30 (Each)
  • $25.30 (Each)

  • $632.45 (Per 25)

  • $2,529.79 (Per 100)
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
X207EG
Manufacturer
Superstrut
Manufacturer's Part Number
X207 EG
Description
4H Flat Splice Plate Electro Galv Fitting
Splice Plate, Steel, Electro-Galvanized, 7-1/4 In Length, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73.19 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162810 - Splices or splice plates
UPC/GTIN
616013011348 / 00616013011348
Weight per unit
0.732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.30 (Each)
Carton
$632.45 (Per 25)
Resources
Images
 
 
X207EG - Large Image
 
X207EG - Large Image
 
X207EG - Large Image
 
X207EG - Large Image
 
X207EG - Small Image
Other Links
 
 
X207EG - Other
Attachments
 
 
X207EG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Length
7-1/4 in
Thickness
1/4 in
Descriptions
Product Type
Splice Plate
Long Description
Splice Plate, Steel, Electro-Galvanized, 7-1/4 in Length, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73.19 lb/100
Features
Plate, Four Hole Splice, Length 7-1/4 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Short Description
4 Hole Splice Plate, Steel, Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Description
4H FLAT SPLICE PLATE ELECTRO GALV FITTING
extra long description
ABB X207 EG 4-HOLE SPLICE PLT LEN 7
Additional Information
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
X207 EG
sub brand
Superstrut(R)
GTIN
00616013011348
UPC
616013011348
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Packaging
Weight
73.19 lb/100
Weight per each
0.732
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat