MX1050S - HBL 1G WP Gfci Gray Verticle Cover

Bell

  • $7.55 (Each)
  • $7.55 (Each)

  • $151.04 (Per 20)

  • $755.22 (Per 100)

In-Stock: 22 available locally (Gainesville, TX) (change location)
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
MX1050S
Manufacturer
Bell
Manufacturer's Part Number
MX1050S
Description
HBL 1G WP Gfci Gray Verticle Cover
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Length, 1.04 In Width, 4-17/32 In Height, 0.288 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110655 / 00092326110655
Weight per unit
0.288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.55 (Each)
Carton
$7.55 (Each)
Standard Packaging
$151.04 (Per 20)
Stock Availability
Gainesville
22 (Check another store)
DFW RDC
597
All Stores
9,954
Resources
Images
 
 
MX1050S - Large Image
 
MX1050S - Large Image
 
MX1050S - Small Image
 
MX1050S - Large Image
 
MX1050S - Large Image
 
MX1050S - Large Image
Specifications Sheets
 
 
MX1050S - Specification Sheet
Attachments
 
 
MX1050S - Specification Sheet
Other Links
 
 
MX1050S - Other
 
MX1050S - Other
 
MX1050S - Other
 
MX1050S - Other
 
MX1050S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Heavy Duty Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.02 in
Width
1.04 in
Height
4-17/32 in
Descriptions
Product Type
Flat Device Cover
Long Description
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 in Length, 1.04 in Width, 4-17/32 in Height, 0.288 lb
Features
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray.
Short Description
Flat Device Cover, Gray, 1 Gang, Verticle Cover
extra long description
RACO MX1050S 1G VERT/HORZ 12IN1 FLI
Description
HBL 1G WP GFCI GRAY VERTICLE COVER
Special Features
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount;1 gang 12in1; self-closing lids; installation hardware
Construction
Metallic
Additional Information
exact weight
0.288
Color/Finish
Gray
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;20 PK
pallet quantity
3000
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX1050S
GTIN
00092326110655
UPC
092326110655
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.288 lb
Standard Package
20
Weight per each
0.288
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flip
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,954

Location search:

* All prices subject to change.

Begin Live Chat