LED7A19D30K - 7W Led A19 Dim 30K

TCP

  • $5.68 (Each)
  • $5.68 (Each)

  • $68.16 (Per 12)
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
LED7A19D30K
Manufacturer
TCP
Manufacturer's Part Number
LED7A19D30K
Description
7W Led A19 Dim 30K
Led Elite A19 Series 7W Dimmable All-Purpose A19 A-Lamp 3000K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148244080 / 00762148244080
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.68 (Each)
Standard Packaging
$68.16 (Per 12)
Resources
Images
 
 
LED7A19D30K - Small Image
 
LED7A19D30K - Large Image
MSDS Sheets
 
 
LED7A19D30K - MSDS Sheet
Attachments
 
 
LED7A19D30K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 IN
Shape
A19
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Product Type
Led 7WA19 SD 30K
Description
7W LED A19 DIM 30K
Long Description
LED Elite A19 Series 7W Dimmable All-Purpose A19 A-Lamp 3000K
Special Features
Damp Location
Additional Information
beam angle
230 F
average life
25000 HR
lumens
52994
Base
E26
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED7A19D30K
Brand
TCP
sub brand
LED A-Lamps
GTIN
00762148244080
UPC
762148244080
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat