TCPHB4UNI1250K10 - 4' 12, 000 Lumen Unv Volt Led High Bay 5000K

TCP

  • $293.59 (Each)
  • $293.59 (Each)
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
TCPHB4UNI1250K10
Manufacturer
TCP
Manufacturer's Part Number
TCPHB4UNI1250K10CSPF
Description
4' 12, 000 Lumen Unv Volt Led High Bay 5000K
TCP 4' Led High Bay, 120-277V, Non-Dimming, 12000LU, 130W, 5000K, 10' Power Cord (277V), Stocked Program Sku
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
762148267874 / 00762148267874
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.59 (Each)
Carton
$293.59 (Each)
Resources
Attachments
 
 
TCPHB4UNI1250K10 - Specification Sheet
Images
 
 
TCPHB4UNI1250K10 - Small Image
 
TCPHB4UNI1250K10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
130 WTT
Voltage Rating
277 VAC
Shape
N/A IN
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
82 W
Color
WHITE GLOSS
Descriptions
Product Type
Led High Bay Quick Ship 50K
Description
4' 12,000 LUMEN UNV VOLT LED HIGH BAY 5000K
Long Description
TCP 4' LED High Bay, 120-277V, Non-Dimming, 12000LU, 130W, 5000K, 10' Power Cord (277V), Stocked Program SKU
Special Features
Indoor
Additional Information
lumens
12k lm
average life
50000 HR
beam angle
N/A IN
dimmable
Non-Dimming
Manufacturer Information
Brand
TCP
Manufacturers Part Number
TCPHB4UNI1250K10CSPF
sub brand
LED 4' High Bay
GTIN
00762148267874
UPC
762148267874
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Commercial TEST
standard
UL/cUL Listed - damp location rated; Design Lights Consortium Qualified Products List (DLC QPL); RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat