PB3036AZ - Star Surface Mount, Antique Bronze

Craftmade

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 72)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB3036AZ
Manufacturer
Craftmade
Manufacturer's Part Number
PB3036-AZ
Description
Star Surface Mount, Antique Bronze
Door Bell Pushbutton, Pushbutton, Surface Mount Star Type; 0.23 LB; 3.75 Inch; Teiber Brand; Projection Size 3.6"; Size 3.6" Width X 1" Depth; Finish Antique Bronze; Applicable Standards Ada; Base Type Light Led; Warranty 1 Year
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
30171500 - Doors
UPC/GTIN
647881044961 / 00647881044961
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PB3036AZ - Small Image
 
PB3036AZ - Large Image
Attachments
 
 
PB3036AZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.75 Inch
Descriptions
Commodity Description
CHIMES & DOORBELL BUTTONS
Long Description
DOOR BELL PUSHBUTTON, PUSHBUTTON, SURFACE MOUNT STAR TYPE; 0.23 LB; 3.75 INCH; TEIBER BRAND; PROJECTION SIZE 3.6"; SIZE 3.6" WIDTH X 1" DEPTH; FINISH ANTIQUE BRONZE; APPLICABLE STANDARDS ADA; BASE TYPE LIGHT LED; WARRANTY 1 YEAR
Additional Information
PROJECTION SIZE 3.6"; SIZE 3.6" WIDTH X 1" DEPTH; FINISH ANTIQUE BRONZE; APPLICABLE STANDARDS ADA; BASE TYPE LIGHT LED; WARRANTY 1 YEAR
Description
STAR SURFACE MOUNT,ANTIQUE BRONZE
Product Type
Door Bell Pushbutton
extra long description
PUSHBUTTON, SURFACE MOUNT STAR TYPE; 0.23 LB; 3.75 INCH; TEIBER BRAND; PROJECTION SIZE 3.6"; SIZE 3.6" WIDTH X 1" DEPTH; FINISH ANTIQUE BRONZE; APPLICABLE STANDARDS ADA; BASE TYPE LIGHT LED; WARRANTY 1 YEAR
Additional Information
Shipping Weight
0.23 Lb
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
PB3036-AZ
GTIN
00647881044961
UPC
647881044961
Taxonomies, Classifications, and Categories
Type
Pushbutton, Surface Mount Star
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.05
Carton
6
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat