EJWT - 120/240V Percentage Timer N4X Adjustable

Nsi

  • $381.39 (Each)
  • $381.39 (Each)

In-Stock: 2 available locally (Andrews, TX ) ( change location)
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
EJWT
Manufacturer
Nsi
Manufacturer's Part Number
EJWT
Description
120/240V Percentage Timer N4X Adjustable
The Tork Ejwt 24-Hour Percentage Timer Switch Is Designed For A Wide Range Of Applications In The Agriculture, Industrial, Pumping or Livestock Industries. Automate Your Home or Facility to Save Energy and Money Using The Two Control Dials, One Of Which Sets The Cycle Time and The Second Of Which Sets The Percentage Of Time That The Timer Will Be On. Featuring A Total Of 960 Different Time Combinations, This Timer Matches The Needs Of Most Industrial Applications and Meets Nema-4X Standards For Water Resis
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261825131 / 7862618251310 / 00786261825131
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.39 (Each)
Stock Availability
Andrews
2 (Check another store)
Odessa
0
All Stores
2
Resources
Images
 
 
EJWT - Small Image
 
EJWT - Large Image
 
EJWT - Large Image
 
EJWT - Large Image
 
EJWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Dimensions and Weight
Size
L=4.812 - H=4.812 - W=3.312
Descriptions
Description
120/240V PERCENTAGE TIMER N4X ADJUSTABLE
Extra Long Description
TORK EJWT Adjustable Percentage Tim
Features
The EJWT percentage timer provides a simple solution for controlling appliances or equipment that run on a regularly repeating schedule. Simply adjust the two dials to control the cycle time and percentage on, selecting from 960 time combinations to match your needs. Key applications include feeding livestock or poultry, well or oil pumping, ventilation, greenhouses, or a wide range of agricultural or livestock needs. This switch saves you time and effort by automating your application no matter the time i
Long Description
The TORK EJWT 24-Hour Percentage Timer Switch is designed for a wide range of applications in the agriculture, industrial, pumping or livestock industries. Automate your home or facility to save energy and money using the two control dials, one of which sets the cycle time and the second of which sets the percentage of time that the timer will be on. Featuring a total of 960 different time combinations, this timer matches the needs of most industrial applications and meets NEMA-4X standards for water resis
Product Type
Adjustable Percentage Timer 24 Hour Maximum 20A 120-240V Ind
Special Features
SPDT Percentage Timer - 960 Time Combinations With Two Dials
Additional Information
Action
SPDT
Base
Screw
Contact Rating
120-240 VAC
Timing Range
0 to 100 Percent
Manufacturer Information
Brand
TORK
Manufacturers Part Number
EJWT
GTIN
00786261825131
UPC
786261825131
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Percentage Timer
Packaging
Weight per each
1.56
Carton
1
Uses, Certifications, and Standards
Application
NSI
Enclosure
NEMA 4X Indoor
Environmental Conditions
32 to + 122 F
Frequency Rating
60 Hz
Mounting
Screw Mount
Operating Temperature
32 to + 122 F
Standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Odessa Area

Location Stock Available
Andrews
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat