-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
120
- Wattage
-
9
- Shape
-
A19
- Lamp Type
-
LED
- Material, Color, and Finish
-
- color temperature
-
5000
- color rendering index (cri)
-
80
- Lens Material
-
Plastic
- Color
-
White
- Dimensions and Weight
-
- Size
-
2.4 IN (Dia.) x 4.4 IN
- Descriptions
-
- Product Type
-
8/80PK 9W(60) A19 Eco Dimmable 5000K Mol=4.35"
- Features
-
Our ECO style A19 lamps offers a 230 beam angle suitable for all general lighting applications, and are a low cost-of-use alternative to traditional incandescent lamps. LED A-Shape lamps are ideal for both residential and commercial settings including down lights, wall sconces, ceiling fans, table and floor lamps. Dimmable down to 10% for additional energy savings and ambiance control.
- extra long description
-
TopazUPC LA19/9/850/ECO/D-61 8/80PK
- Description
-
8/80PK 9W(60) A19 ECO DIMMABLE 5000K MOL=4.35
- Long Description
-
LED A-Shape ECO Lamps 9W - 5000K
- Special Features
-
Features: 85 Energy Savings Compared to 60W Incandescent, Long Life Upto 10X Longer than Traditional Incandescents, Mercury Free
- Additional Information
-
- beam angle
-
230
- Equivalent Wattage
-
60
- Base
-
E26
- Fixture Type
-
Enclosed Luminaires
- average life
-
Topaz
- load
-
Topaz
- lumens
-
Topaz
- Warranty
-
5
- Manufacturer Information
-
- Brand
-
Topaz Lighting Corp.
- Manufacturers Part Number
-
LA19/9/850/ECO/D-61
- GTIN
-
00751338005372
- UPC
-
751338005372
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED A-LINE SHAPE LAMPS
- Type
-
LED A-Shape ECO Lamp
- Packaging
-
- Package Type
-
CASE
- Weight per each
-
0
- Carton
-
1
- Uses, Certifications, and Standards
-
- Operating Temperature
-
-4 to +104
- Mounting
-
Fixture Mount
- standard
-
RoHS Compliant, cULus Listed
- Application
-
Topaz
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.