-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Descriptions
-
- Product Type
-
6/24PK 9W(60) A19 Eco 5000K 90cri
- extra long description
-
TopazUPC LA19/9W/950/ECO/D-33 6/24P
- Features
-
Topazs 9W, 5000K, Economy A19 Lamps were developed to be your go-to lamp for a multitude of applications. From fan lights to recessed, task lighting to hospitality, these lamps offer an outstanding color rendering index of 90 for any application where color clarity is a priority. For added ambiance in more intimate settings like restaurants or residential use, these energy saving lamps are dimmable down to 10% of their total light output.
- Description
-
#71007 LED A19 9W 80CRI
- Long Description
-
LED A-19 ECO Lamp, 9W, 5000K, Dimmable, 90CRI
- Manufacturer Information
-
- Brand
-
Topaz Lighting Corp.
- Manufacturers Part Number
-
LA19/9W/950/ECO/D-33
- GTIN
-
00751338037830
- UPC
-
751338037830
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED A-LINE SHAPE LAMPS
- Packaging
-
- Weight per each
-
0
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
5.000 2.000
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.