587 - TPZ 587 2-1/2&3IN Neo Conbdy GSKT

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
587
Manufacturer
Southwire
Manufacturer's Part Number
587
Description
TPZ 587 2-1/2&3IN Neo Conbdy GSKT
2-1/2" - 3" Conduit Body Neoprene Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
751338157606 / 00751338157606
Weight per unit
0.193 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
587 - Large Image
 
587 - Large Image
 
587 - Large Image
 
587 - Small Image
Attachments
 
 
587 - Specification Sheet
Other Links
 
 
587 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
12.125
Hub Size
2-1/2-3
Width
4.355
Descriptions
Product Type
2-1/2"-3" Gasket 10/100-PK
extra long description
TopazUPC 587 2-1/2"-3" GASKET 10/1
Description
TPZ 587 2-1/2&3IN NEO CONBDY GSKT
Long Description
2-1/2" - 3" Conduit Body Neoprene Gasket
Features
Topazs Gasket with neoprene construction provides dust-proof seal between conduit body and cover for protection from potentially hazardous elements. Compatible with all LB, LL, LR, C and T aluminum and malleable iron, set screw and rigid conduit bodies. Available in 1/2 to 3 1/2-4 sizes; UL approved.
Manufacturer Information
Brand
Topaz Electric - Southwire
GTIN
00751338157606
UPC
751338157606
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Gasket
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
SCREW
standard
UL E170258, UL 514B, Federal Specification A-A-50563, NEMA/ANSI FB-1, Military Specification Number W-F-406D, W-F-406E, W-F-408D, W-S-610D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat