647S - 2-1/2" Emt/Rigid SS Coup STL

Topaz - Southwire LLC

  • $8.08 (Each)
  • $8.08 (Each)

  • $96.96 (Per 12)

  • $807.99 (Per 100)

In-Stock: 667 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
647S
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
2-1/2" Emt/Rigid SS Coup STL
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.25 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 3.19 Inch Diameter; 12 Per Case Standard Package; 2-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232600 / 00751338232600
Weight per unit
1.313 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$8.08 (Each)
Carton
$8.08 (Each)
Standard Packaging
$96.96 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
667
Resources
Images
 
 
647S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
3.19 INCH
Length
4.25 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 4
Commodity Description
Steel Set Screw Emt Couplings
Description
2-1/2" EMT/RIGID SS COUP STL
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.25 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 3.19 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.25 INCH; RIGID/EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 3.19 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
647S
GTIN
00751338232600
UPC
751338232600
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
12 PER CASE
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 667

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Cookeville
15 View Store

M-Z

Location Stock Available
Nashville
10 View Store
Newnan
47 View Store

* All prices subject to change.

Begin Live Chat