662S - Compression Type; Zinc Plated Steel Material; 2 In

Southwire Rough Electrical Com

  • $0.87 (Each)
  • $0.87 (Each)

  • $21.75 (Per 25)

  • $87.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
662S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
662S
Description
Compression Type; Zinc Plated Steel Material; 2 In
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 2 Inch; Emt Conduit Used On; Ul (Canada and Us), Ul 514B, Nema FB1 Approval; 1.563 Inch Diameter; 250 Per Case Standard Package; 3/4 Inch Trade Size; Concretetight
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Compression Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170209 / 00751338170209
Weight per unit
49.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Standard Packaging
$21.75 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
662S - Large Image
Attachments
 
 
662S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.563 INCH
Length
2 INCH
Descriptions
Additional Information
Applicable Standard Federal Specification W-F-408E
Commodity Description
Steel Compression Emt Couplings
Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2 IN
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 1.563 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of steel, compression type EMT couplings provide a secure, concrete tight joining of thin wall EMT conduit. Compression type design promotes easy installation; steel construction with zinc plating ensures strength and longevity. Available in sizes from 1/2 to 4; UL listed and NEMA FB-1 approved; always in stock and ready for fast delivery. NEMA/ANSI FB-1 compliant.
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2 INCH; EMT CONDUIT USED ON; UL (CANADA AND US), UL 514B, NEMA FB1 APPROVAL; 1.563 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETETIGHT
Product Type
Steel Compression Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
662S
GTIN
00751338170209
UPC
751338170209
Taxonomies, Classifications, and Categories
Type
COMPRESSION
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
49.7
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 514B, NEMA FB1
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat