TSR2W8A - One Piece Surface Raceway, 1-1/4" X 8', PVC, WH

Hellermanntyton

  • $2.06 (Each)
  • $2.06 (Each)

  • $329.60 (Per 160)

In-Stock: 26 available locally (Searcy, AR) ( change location)
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
TSR2W8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-8A
Description
One Piece Surface Raceway, 1-1/4" X 8', PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173472 / 4031026723839 / 04031026723839
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$329.60 (Per 160)
Stock Availability
Searcy
26 (Check another store)
Little Rock
0
All Stores
26
Resources
Images
 
 
TSR2W8A - Small Image
 
TSR2W8A - Large Image
 
TSR2W8A - Video
Other Links
 
 
TSR2W8A - Other
Attachments
 
 
TSR2W8A - Specification Sheet
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
Polyvinyl Chloride (PVC)
Dimensions and Weight
Height
0.75
Length
96
Width
1.25
Descriptions
Description
ONE PIECE SURFACE RACEWAY, 1-1/4" X 8', PVC, WH
Extra Long Description
TYN TSR2W-8A TSR2-8A PVC WH 160.0 F
Features
Tamper resistant covers with hidden latch provide security while allowing quick entry for cable maintenance.
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Product Type
TSR2-8A PVC WH 160.0 FT/CTN
Short Description
TSR2-8A PVC WH 160.0 FT
Special Features
1-1/4" One Piece Surface Raceway, 8 ft Long, PVC, White, 160ft/Carton
Additional Information
Media
Yes
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR2W-8A
GTIN
04031026723839
UPC
089306173472
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-8A
Packaging
Weight per each
0.129
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Little Rock Area

Location Stock Available
Searcy
26 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TSR2W8A.
Jump To:

Similar Items

Similar items are close alternatives to TSR2W8A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat