10106SC - 10X10X6 SC Junction Box

Unity

  • $77.98 (Each)
  • $77.98 (Each)

  • $311.92 (Per 4)
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
10106SC
Manufacturer
Unity
Manufacturer's Part Number
10106SC
Description
10X10X6 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 7 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515224403 / 00761515224403
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.98 (Each)
Standard Packaging
$311.92 (Per 4)
Resources
Images
 
 
10106SC - Large Image
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
Low Carbon Steel
Cover Type
Screw On
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in
Descriptions
Description
10X10X6 SC JUNCTION BOX
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 4 Knockouts, 7 lb
Short Description
Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Overall Width
6 in
Overall Height
10 in
Knockouts
Yes
Number of Knockouts
4
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Unity
Manufacturers Part Number
10106SC
GTIN
00761515224403
UPC
761515224403
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat