121212GNK - 12X12X12 Wireway

Unity MFG

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121212GNK
Manufacturer
Unity MFG
Manufacturer's Part Number
121212GNK
Description
12X12X12 Wireway
12X12X12 N1 WW NK
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515106907 / 00761515106907
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
121212GNK - Small Image
 
121212GNK - Large Image
Attachments
 
 
121212GNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
GRAY POLYESTER POWDER THERMOSET OVER PHOSPHATIZED SURFACE
Dimensions and Weight
Length in ft
1
Height in inch
12
Length in inch
12
Width in inch
12
Height
12 INCH
Length
12 INCH
Width
12 INCH
Descriptions
Product Type
Hinged Cover Wireway
Description
12X12X12 WIREWAY
extra long description
LAY IN TYPE; CARBON STEEL MATERIAL; GRAY POLYESTER POWDER THERMOSET OVER PHOSPHATIZED SURFACE FINISH; 12 INCH; 12 LENGTH IN INCH; 12 INCH; 12 WIDTH IN INCH; 12 INCH; 12 HEIGHT IN INCH; 1 LENGTH IN FT; UL 870, CSA APPROVAL; NEMA 1 ENCLOSURE; HINGED COVER TYPE; NO KNOCKOUT(S); HEIGHT IN INCH - UOM IN; LENGTH IN FT - UOM FT; LENGTH IN INCH - UOM IN; WIDTH IN INCH - UOM IN
Long Description
HINGED COVER WIREWAY, LAY IN TYPE; CARBON STEEL MATERIAL; GRAY POLYESTER POWDER THERMOSET OVER PHOSPHATIZED SURFACE FINISH; 12 INCH; 12 LENGTH IN INCH; 12 INCH; 12 WIDTH IN INCH; 12 INCH; 12 HEIGHT IN INCH; 1 LENGTH IN FT; UL 870, CSA APPROVAL
Commodity Description
Nema Type 1 Wireway & Fittings
Additional Information
Knockouts
NO
Manufacturer Information
Brand
Unity MFG
Manufacturers Part Number
121212GNK
GTIN
00761515106907
UPC
761515106907
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
LAY IN
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Approval
UL 870, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat