66L - 6X6 Elbow 90D

Unity

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66L
Manufacturer
Unity
Manufacturer's Part Number
66L
Description
6X6 Elbow 90D
Unity 66L 90 Deg Elbow, Screw Cover Type, Width: 6 In, 6 In Height, Nema 1 Enclosure, Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, For Lay-In Wireway
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
761515110065 / 00761515110065
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low-Carbon Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
POLYESTER POWDER
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
N1 90 Degree Elbow Gray Powder Coated
extra long description
UNT 66L N1 90 DEGREE ELBOW GRAY POW
Description
6X6 ELBOW 90D
Long Description
Unity 66L 90 DEG Elbow, Screw Cover Type, Width: 6 IN, 6 IN Height, NEMA 1 Enclosure, Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, For Lay-In Wireway
Special Features
90 DEG bend, one side opening
Manufacturer Information
Brand
Unity
GTIN
00761515110065
UPC
761515110065
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
90 DEG Elbow
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
For Lay-In Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat