8836GRT - UNI

Also in stock

8836GRTNK - Wway 8X8X36 N3R PNTD SC, NK - Cooper B-Line/Cable Tray
$120.10Per Each

Cooper B-Line/Cable Tray
Wway 8X8X36 N3R PNTD SC, NK


View or Compare

8836GRT - RT Wireway 8X8X36"

Unity MFG

  • $110.04 (for 1 Each)
  • $110.04 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    8836GRT
    Manufacturer
    Unity MFG
    Manufacturer's Part Number
    8836GRTNK
    Description
    RT Wireway 8X8X36"
    Wiring Trough, Length 36 Inch; Width 8 Inch; Height 8 Inch; No Knockout(S); Low Carbon Steel; Gray Polyester Powder Thermoset Over Phosphatized Surface; Nema 3R; Slip On Cover; Approval Ul, Csa; GRT Model
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gutters & Troughs - Nema Type 3R Trough & Gutter  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Wire Way Junction Boxes
    UNSPSC
    39131714 - Wiring trough
    UPC/GTIN
    761515143148 / 00761515143148
    Weight per unit
    22 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $110.04 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    8836GRT - Small Image
     
    8836GRT - Large Image
    Specifications Sheets
     
     
    8836GRT - Specification Sheet
    Attachments
     
     
    8836GRT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    LOW CARBON STEEL
    Cover Type
    SLIP ON
    Material
    WIREWAY BRACKET HANGER, BRACKET HANGER TYPE; 14 GAUGE STEEL MATERIAL; ANSI/ASA 61 GRAY POWDER COATED FINISH; 4 INCH; 4 WIDTH IN INCH; 4 INCH; 4 HEIGHT IN INCH; JIC EMP-1, JIC EGP-1 APPROVAL; NEMA 12, IP54 ENCLOSURE; LAY IN WIREWAY TYPE
    Material, Color, and Finish
    Finish
    GRAY POLYESTER POWDER THERMOSET OVER PHOSPHATIZED SURFACE
    Dimensions and Weight
    Length
    36 INCH
    Length in inch
    36 WTT
    Height in inch
    8 Each
    Width in inch
    8 Each
    Height
    8 INCH
    Width
    8 INCH
    Descriptions
    Product Type
    Slip-On Cover Trough
    Description
    RT WIREWAY 8X8X36"
    Long Description
    WIRING TROUGH, LENGTH 36 INCH; WIDTH 8 INCH; HEIGHT 8 INCH; NO KNOCKOUT(S); LOW CARBON STEEL; GRAY POLYESTER POWDER THERMOSET OVER PHOSPHATIZED SURFACE; NEMA 3R; SLIP ON COVER; APPROVAL UL, CSA; GRT MODEL
    Additional Information
    8 in
    Commodity Description
    NEMA TYPE 3R TROUGH & GUTTER
    Additional Information
    Number of Blades
    36 in
    Trade Size - Fractional
    8 INCH
    Trade Size in inch
    Element
    warranty in years
    in
    Number of Speeds
    in
    Knockouts
    NO
    Item
    WIRING TROUGH
    Manufacturer Information
    Brand
    Unity MFG
    WIREWAY NIPPLE, NIPPLE TYPE; 14 GAUGE STEEL BODY/COVER, 10 GAUGE STEEL FLANGE MATERIAL; ANSI/ASA 61 GRAY POWDER COATED FINISH; 3 INCH; 4 INCH; 4 WIDTH IN INCH; 4 INCH; 4 HEIGHT IN INCH; UL 870, CSA APPROVAL; NEMA 12, IP54 ENCLOSURE; LAY IN WIREWAY TYPE
    Manufacturers Part Number
    8836GRTNK
    Model
    GRT
    GTIN
    00761515143148
    UPC
    761515143148
    Taxonomies, Classifications, and Categories
    Category Description
    STEEL WIRE WAY JUNCTION BOXES
    Type
    10325
    Packaging
    Standard Package
    SLIP ON
    Weight per each
    22
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NEMA 3R
    Approval
    UL, CSA
    Mounting
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 8836GRT

    Type in the slang term you'd like to suggest.

* All prices subject to change.