UHS125 - 1-1/4" Oil Tight Hole Seal

Unity Manufacturing

  • $18.16 (Each)
  • $18.16 (Each)

  • $90.80 (Per 5)

In-Stock: 16 available locally (Dodge City, KS) (change location)
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
UHS125
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
UHS125
Description
1-1/4" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/4 In Mounting Hole Size, 1.56 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600078 / 00761515600078
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.16 (Each)
Carton
$90.80 (Per 5)
Stock Availability
Dodge City
16 (Check another store)
West Wichita
25
All Stores
322
Resources
Images
 
 
UHS125 - Large Image
 
UHS125 - Large Image
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.56 in
Descriptions
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/4 in Mounting Hole Size, 1.56 in Size, 1 lb
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 1-1/4 in
Description
1-1/4" OIL TIGHT HOLE SEAL
extra long description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 2.19 INCH HOLE SIZE; 1-1/4 INCH HOLE CONDUIT SIZE
Additional Information
actuator type
Pushbutton
Mounting Hole Size
1-1/4 in
Standards Met
ANSI 61
Manufacturer Information
Brand
Unity Manufacturing
Manufacturers Part Number
UHS125
GTIN
00761515600078
UPC
761515600078
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat